6 x 6 x 2-1/2 in. Butt Fusion or Electrofusion x Butt Fusion or Electrofusion x Socket Fusion Plastic Reducing Tee
6 x 6 x 2-1/2 in. Butt Fusion or Electrofusion x Butt Fusion or Electrofusion x Socket Fusion Plastic Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM F-2389
- CSA Certified:
- CSA B137.11
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Butt Fusion, Electrofusion
- End Connection 2:
- Butt Fusion, Electrofusion
- End Connection 3:
- Socket Fusion
- End Connections:
- Butt Fusion;Electrofusion x Butt Fusion;Electrofusion x Socket Fusion
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 6 in x 6 in x 2-1/2 in
- Fitting Type:
- Tee
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PP-RCT
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- SDR 11