8 x 8 x 3 in. Electrofusion x Electrofusion x Spigot Plastic Reducing Tee
8 x 8 x 3 in. Electrofusion x Electrofusion x Spigot Plastic Reducing Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 24-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Electrofusion
- End Connection 2:
- Electrofusion
- End Connection 3:
- Spigot
- End Connections:
- Electrofusion x Electrofusion x Spigot
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 8 in x 8 in x 3 in
- Fitting Type:
- Tee
- Material:
- Plastic
- Material Type:
- PP-RCT
- Schedule Class:
- SDR 11