This product requires certification to purchase.

2 in. x 20 ft. Plain End SDR 9 Plastic Pressure Pipe

You last purchased this on
 
NIRON CLIMA

2 in. x 20 ft. Plain End SDR 9 Plastic Pressure Pipe

  • Fast #
  • Part #N27TNIRCL639
  • Item #8911460
  • Manufacturer Part #27TNIRCL639
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIRON CLIMA

2 in. x 20 ft. Plain End SDR 9 Plastic Pressure Pipe

  • Fast #
  • Part #N27TNIRCL639
  • Item #8911460
  • Manufacturer Part #27TNIRCL639
5 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Each: 1 Stick: 20 Bundle: 80 Lift: 1440
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Corrosion Free
  • Light weight
  • Fast/Easy Installation
  • Energy Efficient
  • 30 Year Warranty
  • Requires Certification

Documents


Specifications

ASME:
ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM F-2389, ASTM E-84, ASTM F-2023
Application:
Water Systems, Compressed Air
Color Finish Name:
Steel Grey
Diameter - Inside 1:
1-23/25 in
Diameter - Outside:
2-12/25 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End x Plain End
FM Approved:
No
ISO:
ISO 15874
Length:
20 ft
Material:
Plastic
Material Type:
PP-RCT, Fiberglass
Maximum Temperature:
180
NSF:
NSF 14, NSF 61, NSF PW
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
2 in
Pressure - Maximum:
335 psi
Schedule Class:
SDR 9
UL Listed:
Yes