6 in. x 20 ft. Schedule SDR 11 PP-RCT Pressure Pipe
6 in. x 20 ft. Schedule SDR 11 PP-RCT Pressure Pipe
Package Quantity Info:
EA: 1 ST: 20 LF: 220-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Corrosion Free
- Light weight
- Fast/Easy Installation
- Energy Efficient
- 30 Year Warranty
Documents
Specifications
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM F-2389, ASTM F-2023, ASTM E-84
- Application:
- Residential
- CSA Certified:
- CSA B137.11
- Color Finish Name:
- Grey
- Diameter - Inside 1:
- 5-3/20 in
- Diameter - Outside:
- 6-3/10 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End x Plain End
- FM Approved:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PP-RCT, Fiberglass
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 6 in
- Pressure - Maximum:
- 267 psi
- Schedule Class:
- SDR 11
- UL Listed:
- Yes