3 x 2 in. Weld PP-RCT Saddle
Electrolet™ 3 x 2 in. Weld PP-RCT Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 300-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Electrolet™
- End Connection 1:
- Weld
- End Connections:
- Weld
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Saddle
- Material:
- Plastic
- Material Type:
- PP-RCT
- Schedule Class:
- SDR 11
- Tap Size:
- 2 in
- Width:
- 5-51/100 in