This product requires certification to purchase.

4 x 1 in. FNPT PP-RCT Saddle

You last purchased this on
 
NIRON

Electrolet™ 4 x 1 in. FNPT PP-RCT Saddle

  • Fast #
  • Part #N27NCOLF125F01
  • Item #8922198
  • Manufacturer Part #27NCOLF125F01
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIRON

Electrolet™ 4 x 1 in. FNPT PP-RCT Saddle

  • Fast #
  • Part #N27NCOLF125F01
  • Item #8922198
  • Manufacturer Part #27NCOLF125F01
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Electrolet™
End Connection 1:
FPT
End Connections:
FNPT
Fits Pipe Size:
4 in
Fitting Type:
Saddle
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic, Brass
Material Type:
PP-RCT
Schedule Class:
SDR 11
Tap Size:
1 in
Width:
5-51/100 in