6 x 1-1/2 in. Weld PP-RCT Saddle
Electrolet™ 6 x 1-1/2 in. Weld PP-RCT Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 360-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- Collection:
- Electrolet™
- End Connection 1:
- Weld
- End Connections:
- Weld
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Saddle
- Material:
- Plastic
- Material Type:
- PP-RCT
- Schedule Class:
- SDR 11
- Tap Size:
- 1-1/2 in
- Width:
- 5-51/100 in