2-1/2 in. MPT x Socket Fusion PP-RCT Adapter
2-1/2 in. MPT x Socket Fusion PP-RCT Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 352-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- MPT
- End Connection 2:
- Socket Fusion
- End Connections:
- MPT x Socket Fusion
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Adapter
- Length:
- 4-41/100 in
- Material:
- Plastic
- Material Type:
- PP-RCT