10 - 12 x 1/2 in. FNPT PP-RCT Socolet
Instabranch™ 10 - 12 x 1/2 in. FNPT PP-RCT Socolet
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 70 Pallet: 6300-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- Collection:
- Instabranch™
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Type:
- O-Let
- Length:
- 1-57/100 in
- Material:
- Plastic, Brass
- Material Type:
- PP-RCT