12 x 1-1/4 in. Socket Fusion x Socket Weld 482 psi SDR 17 PP-RCT Adapter in Grey
Instabranch™ 12 x 1-1/4 in. Socket Fusion x Socket Weld 482 psi SDR 17 PP-RCT Adapter in Grey
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Corrosion free
- Size: 10 in. and 12 in. x 1-1/4 in.
- Light weight
- Fast/easy installation
- Energy efficient
- 30 year warranty
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM D-2657, ASTM E-84, ASTM F-2023, ASTM F-2389
- Application:
- Air Conditioning, Cold Water, Hot Water, Plumbing
- CSA Certified:
- CSA B137.11
- Collection:
- Instabranch™
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Fusion
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Fusion x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in x 1-1/4 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- Yes
- ISO:
- ISO 15874
- Length:
- 1-51/100 in
- Material:
- Plastic
- Material Type:
- PP-RCT
- Maximum Temperature:
- 230
- Minimum Temperature:
- -20
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 482 psi
- Schedule Class:
- SDR 17
- UL Listed:
- Yes