3 - 4 x 3/4 in. Socket Fusion x FNPT PP-RCT Socolet
Instabranch™ 3 - 4 x 3/4 in. Socket Fusion x FNPT PP-RCT Socolet
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Niron Socket Fusion Fittings are designed to be joined by means of heat element socket fusion
- Fittings are manufactured with imbedded sockets on each side which are of a tapered interference fit
- The dimensions of the fittings and sockets are in accordance with the requirements of ASTM F2389
- The fittings are designed with sufficient thickness to exceed the pressure ratings of the thickest NIRON commercially available pipe and can be used to join to a Niron pipe of any thickness
- Fittings are unitary and injection molded and are solid grey in color
-
Lead Law Compliant
Documents
Specifications
- Collection:
- Instabranch™
- End Connection 1:
- FNPT
- End Connection 2:
- Socket Fusion
- End Connections:
- Socket Fusion x FNPT
- Fitting Type:
- O-Let
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-4/25 in
- Material:
- Plastic, Brass
- Material Type:
- PP-RCT