4 x 10 in. Socket Fusion x Socket Weld SDR 17 PP-RCT Adapter in Grey
Instabranch™ 4 x 10 in. Socket Fusion x Socket Weld SDR 17 PP-RCT Adapter in Grey
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-2657, ASTM E-84, ASTM F-2023, ASTM F-2389
- Application:
- Air Conditioning, Cold Water, Hot Water, Plumbing
- CSA Certified:
- CSA B137.11
- Collection:
- Instabranch™
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Fusion
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Fusion x Socket Weld
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in x 4 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- Yes
- Length:
- 4-1/4 in
- Material:
- Plastic
- Material Type:
- PP-RCT
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- SDR 17
- UL Listed:
- Yes