2-1/2 x 3/4 in. F1807 PP-RCT PEX Socolet
Instaheader™ 2-1/2 x 3/4 in. F1807 PP-RCT PEX Socolet
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50 Pallet: 4500-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM -F1807
- Collection:
- Instaheader™
- End Connection 1:
- PEX Crimp
- End Connections:
- PEX Crimp
- Fitting Type:
- O-Let
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-73/100 in
- Material:
- Plastic
- Material Type:
- PP-RCT