3/4 in. Socket Weld x F1807 Plastic Adapter
Instaheader™ 3/4 in. Socket Weld x F1807 Plastic Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Collection:
- Instaheader™
- End Connection 1:
- Socket Weld
- End Connection 2:
- PEX Crimp
- End Connections:
- Socket Weld x PEX Crimp
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-85/100 in
- Material:
- Plastic
- Material Type:
- PP-RCT