This product requires certification to purchase.

3 x 2 in. Spigot x Butt Fusion Plastic Reducer-Concentric

You last purchased this on
 
NIRON

3 x 2 in. Spigot x Butt Fusion Plastic Reducer-Concentric

  • Fast #
  • Part #N27NR906311MM
  • Item #8920530
  • Manufacturer Part #27NR906311MM
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIRON

3 x 2 in. Spigot x Butt Fusion Plastic Reducer-Concentric

  • Fast #
  • Part #N27NR906311MM
  • Item #8920530
  • Manufacturer Part #27NR906311MM
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 576
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-2389
CSA Certified:
CAS B137.11
Color Finish Name:
Grey
End Connection 1:
Spigot
End Connection 2:
Butt Fusion
End Connections:
Spigot x Butt Fusion
Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Sizes:
3 in x 2 in
Fitting Type:
Concentric Reducer, Reducer
Length:
5-9/10 in
Material:
Plastic
Material Type:
PP-RCT
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Schedule Class:
SDR 11