This product requires certification to purchase.

2 in. AIR VAC Bug Screen 10 Mesh

You last purchased this on
 

2 in. AIR VAC Bug Screen 10 Mesh

  • Fast #
  • Part #NK2AVS
  • Item #1255210
  • Manufacturer Part #BUGSCRN2
4.3 out of 5 Customer Rating
You last purchased this on
 

2 in. AIR VAC Bug Screen 10 Mesh

  • Fast #
  • Part #NK2AVS
  • Item #1255210
  • Manufacturer Part #BUGSCRN2
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Hytech air vac screens prevent the introduction of debris and insects into pipe venting systems
  • They are robustly engineered and rustproof, giving dependable, low cost protection
  • The tough UV stabilized fiberglass filled nylon resin bodies are nonconductive and will not contribute to dielectric degradation of piping
  • Portions of 4 in and 6 in Air Vac screens are composed of PVC
  • The stainless steel mesh screen is permanently fused to the body
  • Hytech air vac screens are standard NPT, and thread into or onto pipe
  • Available in #10 / #20 stainless steel mesh
  • Requires Certification

Documents


Specifications

Diameter:
4-3/16 in
Length:
2-5/8 in
Material:
Fiberglass, Stainless Steel
Product Type:
Bug Screen