5 gal Anti-freeze Protector
FireFighter® GL 5 gal Anti-freeze Protector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Fire Sprinkler Systems
- Collection:
- FireFighter® GL
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Material:
- Glycerin
- Product Type:
- Anti-freeze
- Size:
- 5 gal
- UL Listed:
- No