1-1/8 ID X 3/8 WALL Pipe Insulation
1-1/8 ID X 3/8 WALL Pipe Insulation
Product Details
Product Details
- Meets requirements of ASTM C 1427
- Water vapor transmission rate of 0.0 perm-in
- Working temperature range of -330°F to +210°F
- Flame spread rating of not greater than 25 and a smoke density rating of not greater than 50 when tested in accordance with ASTM E 84
- Broad range of chemical resistance
- Non-porous, Fiber free and, resistant to mold growth
- Halogen free - non-corrosive to pipes
- Can be directly buried underground (please consult a sales representative for proper applications)
Specifications
- ASTM:
- ASTM C1427