This product requires certification to purchase.

3/4 in. x 6 ft. Plastic Pipe Insulation

You last purchased this on
 
Nomaco Insulation

Nomalock® 3/4 in. x 6 ft. Plastic Pipe Insulation

  • Fast #
  • Part #N6L038078
  • Item #505872
  • Manufacturer Part #6L038078
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Nomaco Insulation

Nomalock® 3/4 in. x 6 ft. Plastic Pipe Insulation

  • Fast #
  • Part #N6L038078
  • Item #505872
  • Manufacturer Part #6L038078
3.6 out of 5 Customer Rating

X Points
per 6 FOOT
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 6 Bundle: 276
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Meets requirements of ASTM C-1427
  • Water vapor transmission rate of 0.0 perm-in
  • Working temperature range of -330° F to +210° F
  • Flame spread rating of not greater than 25 and a smoke density rating of not greater than 50 when tested in accordance with ASTM E-84
  • Broad range of chemical resistance
  • Non-porous, fiber free and, resistant to mold growth
  • Halogen free - non-corrosive to pipes
  • Can be directly buried underground (please consult a sales representative for proper applications)
  • Requires Certification

Specifications

ASTM:
ASTM C-1427, ASTM C-177, ASTM C-518, ASTM D-1171, ASTM E-84, ASTM E-90, ASTM E-96
Collection:
Nomalock®
Color Finish Name:
Black
Diameter - Inside 1:
7/8 in
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
No
Fits Pipe Size:
3/4 in
Length:
6 ft
Material:
Plastic
Material Type:
Polyolefin
Maximum Temperature:
210
R value:
R2.5
Size:
7/8 in x 3/8 in x 6 ft
Temperature Range:
-330 to 210 Deg F
Thickness:
3/8 in
UL Listed:
UL 181