1-11/25 in. 1-Circuit Track Power Feed in Black
1-11/25 in. 1-Circuit Track Power Feed in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Nora Lighting NT-300 Series Single Circuit Track System & Accessories
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Design Lights Consortium:
- No
- Length:
- 2-19/25 in
- Product Type:
- Live End Feed
- Proposition 65:
- WARNING: This product can expose you chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Width:
- 1-11/25 in