This product requires certification to purchase.

1-11/25 in. 1-Circuit Track Power Feed in White

You last purchased this on
 
Nora Lighting

1-11/25 in. 1-Circuit Track Power Feed in White

  • Fast #
  • Part #NNT316W
  • Item #1395784
  • Manufacturer Part #NT-316W
4.4 out of 5 Customer Rating
You last purchased this on
 
Nora Lighting

1-11/25 in. 1-Circuit Track Power Feed in White

  • Fast #
  • Part #NNT316W
  • Item #1395784
  • Manufacturer Part #NT-316W
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Nora Lighting NT-300 Series Single Circuit Track System & Accessories
Color Finish Category:
Whites
Color Finish Name:
White
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Design Lights Consortium:
No
Length:
2-19/25 in
Product Type:
Live End Feed
Proposition 65:
WARNING: This product can expose you chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Yes
Width:
1-4/9 in