12-1/2 x 1-1/4 x 13-3/8 in. Recessed Housing & Trim
12-1/2 x 1-1/4 x 13-3/8 in. Recessed Housing & Trim
Frequently Purchased Together
Product Details
Product Details
- Universal new construction frame-in can be used to assist installing can-less recessed downlighting
- Helps indicate wiring location and cutting guide. Includes multiple cut outs for 2", 4" and 6" LED luminaires
Specifications
- Brand Model Compatibility:
- NEFLINTW-R4MPW, NEFLINTW-R6MPW, NFLIN-R407, NLTH-41TW-MPW, NLTH-61TW-MPW, NM2-2R270, NM2-2RDC, NM2-2RDCS, NM2-2RG, NM2-2SB, NM2-2SDC, NM4-R470, NM4-RG
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Depth:
- 12-1/2 in
- Design Lights Consortium:
- No
- Energy Star Compliant:
- No
- Height:
- 1-1/4 in
- Material:
- Aluminum
- Weight:
- 1.2 lb
- Width:
- 13-3/8 in