This product requires certification to purchase.

2 in. 1-Circuit Track Suspension

You last purchased this on
 
Nora Lighting

2 in. 1-Circuit Track Suspension

  • Fast #
  • Part #NNT3558
  • Item #4059346
  • Manufacturer Part #NT-355/8
4.8 out of 5 Customer Rating
You last purchased this on
 
Nora Lighting

2 in. 1-Circuit Track Suspension

  • Fast #
  • Part #NNT3558
  • Item #4059346
  • Manufacturer Part #NT-355/8
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Nora Lighting NT-300 Series Single Circuit Track System & Accessories
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Design Lights Consortium:
No
Proposition 65:
WARNING: This product can expose you chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Yes
Width:
2 in