This product requires certification to purchase.

Recessed Retrofit in White

You last purchased this on
 
Nora Lighting

Onyx Recessed Retrofit in White

  • Fast #
  • Part #NNOX43430WW
  • Item #7334585
  • Manufacturer Part #NOX-43430WW
5 out of 5 Customer Rating
You last purchased this on
 
Nora Lighting

Onyx Recessed Retrofit in White

  • Fast #
  • Part #NNOX43430WW
  • Item #7334585
  • Manufacturer Part #NOX-43430WW
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Includes medium base socket adapter for easy retrofitting in 4 in recessed housings
  • 5-year limited warranty
  • Energy Star certified
  • Integral dimmable drive
  • 2700K, 3000K or 4000K @ 90+ CRI
  • 18° adjustable
  • Up to 700 delivered lumens
  • Quick connector is compatible with dedicated LED housings
  • CULus classified for damp locations
  • Requires Certification
  • Green


Specifications

Brand Model Compatibility:
277, NFBIC-4INCATA, NFBIC-4LMRATA, NHIC-4LMRAT, NHIC-4LMRAT, NSIC-401QAT
Collection:
Onyx
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Diameter:
5 in
Diameter - Inside 1:
2-5/8 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
4 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lumens:
700
Material:
Aluminum
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
Volts:
110/120V
Watts:
10.5 W
Weight:
0.85 lb