Stepped Baffle with Ring in White Phenolic
Stepped Baffle with Ring in White Phenolic
Frequently Purchased Together
Product Details
Product Details
- Trim: Precision spun 0.040 baffle with deep grooves to reduce aperture glare. Non-reflective painted finishes. Separate trim ring available in plastic or metal, may also be used with custom combination of ring finishes
- Mounting: Trim includes three trim clips that securely mount trim in housing
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- NFBIC-4INCATA, NS-401QAT, NSIC-401QAT, NSR-404QAT, NSRIC-404QAT
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Design Lights Consortium:
- No
- Diameter:
- 5 in
- Diameter - Inside 1:
- 3-1/2 in
- Energy Star Compliant:
- No
- Height:
- 1-7/8 in
- Light Bulb Base Type:
- GU5.3
- Light Bulb Shape Code:
- PAR20
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Down Lighting
- Material:
- Metal
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 50 W
- Weight:
- 1 lb