Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Dual layer liner allows for added warmth
- Outer layer blocks out wind
- Inner Nordic fleece thermal layer keeps in heat
- Lightweight, ergonomic design for added comfort
- Hook & loop closure attaches to internal hard hat system
- Chin strap for stability while wearing hard hats
Documents
Specifications
- Color Finish Name:
- Black
- Height:
- 1-1/2 in
- Length:
- 10-1/2 in
- Material:
- Fleece
- Tool Type:
- Hard Hat Liner
- Weight:
- 0.1 lb
- Width:
- 9 in