1/2 in. General Purpose Regulator with Gauge
Excelon 1/2 in. General Purpose Regulator with Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Balanced valve design
- Standard relieving models
- Excelon design allows in-line or modular installation
Specifications
- Collection:
- Excelon
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Aluminum, Rubber
- Material Type:
- Nitrile
- Maximum Temperature:
- 175
- Pressure - Maximum:
- 300 psi
- Regulator Type:
- General Purpose