This product requires certification to purchase.

150 psi Pressure Regulator

You last purchased this on
 
Norgren

Excelon 150 psi Pressure Regulator

  • Fast #
  • Part #NR74G6AKRMG
  • Item #6148536
  • Manufacturer Part #R74G-6AK-RGM
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Norgren

Excelon 150 psi Pressure Regulator

  • Fast #
  • Part #NR74G6AKRMG
  • Item #6148536
  • Manufacturer Part #R74G-6AK-RGM
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Balanced valve design minimizes effect of variation in the inlet pressure on the outlet pressure
  • Standard relieving models allow reduction of downstream pressure when the system is dead-ended
  • Excelon® design allows in-line or modular installation
  • Full flow gauge ports
  • Requires Certification

Specifications

CFM:
220 ft3/min
Collection:
Excelon
Fitting Size 1:
3/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
3/4 in x 1/4 in
Material:
Aluminum, Rubber, Plastic
Material Type:
Nitrile, Acetal
Pressure - Maximum:
300 psig