This product requires certification to purchase.

3/8 in. 150 psig Aluminum Pressure Regulator

You last purchased this on
 
Norgren

Excelon® 3/8 in. 150 psig Aluminum Pressure Regulator

  • Fast #
  • Part #NR73G3AKRMG
  • Item #3297490
  • Manufacturer Part #R73-G3A-KRMG
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Norgren

Excelon® 3/8 in. 150 psig Aluminum Pressure Regulator

  • Fast #
  • Part #NR73G3AKRMG
  • Item #3297490
  • Manufacturer Part #R73-G3A-KRMG
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Excelon®
End Connection 1:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Material:
Aluminum, Acetal, Rubber, Plastic, Zinc
Material Type:
Nitrile, Polypropylene
Pressure - Maximum:
300 psig
UL Listed:
No
Weight:
1.36 lb