This product requires certification to purchase.

1 in. Male Sweat Valve Kit

Noritz America

1 in. Male Sweat Valve Kit

  • Fast #
  • Part #NIKWV3001SWLF
  • Item #4329727
  • Manufacturer Part #IK-WV-300-1-SW-LF
4.1 out of 5 Customer Rating
Brand image
Noritz America

1 in. Male Sweat Valve Kit

  • Fast #
  • Part #NIKWV3001SWLF
  • Item #4329727
  • Manufacturer Part #IK-WV-300-1-SW-LF
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This lead-free sweat isolation valve kit comes equipped with everything required to isolate your tankless unit from the rest of your plumbing. This kit was designed to make tankless installation that much easier! A 500K BTU pressure relief valve is included.
  • For 1" sweated connections
  • Includes pressure relief valve
  • Double wall vent type
  • Lead free
  • Requires Certification
  • Lead Law Compliant


Specifications

Brand Model Compatibility:
NC380, NCC300
End Connection 1:
Male Sweat
End Connections:
Male Sweat
Height:
4 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Length:
10 in
NSF Certified:
No
UPC:
817000010775
Valve Size:
1 in
Weight:
7 lb