120 MBH Indoor Condensing Natural Gas Tankless Water Heater
120 MBH Indoor Condensing Natural Gas Tankless Water Heater
Frequently Purchased Together
Product Details
Product Details
- A major benefit for contractors looking to further streamline the tankless-for-tank replacement job is the availability of each EZTR model in a bundle package for indoor installation. Each combo package includes the heater itself, a single vent conversion kit, a flex vent conversion kit (25 ft. of 2 in. flex), an isolation valve kit and a startup guide. This high-efficiency condensing unit is a great solution for a direct tank replacement
- Durable steel casing with polyester coating
- Ideal for a 40-gallon tank replacement
- Utilize an existing 3 in. or 4 in. round b-vent
- TOP hot-and-cold water connections allow for an easy tankless-for-tank replacement
- Minimum 15,000 to max 120,000 btu/h
- 0.5 gpm to 6.6 gpm capacity range
- 12 year warranty on the heat exchanger, 5 year on parts, plus all Noritz models feature a 1 year in home warranty
- Saves installation time
-
Green
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 120000
- CSA Certified:
- CSA 4.3
- Condensing:
- Yes
- Depth:
- 9-3/4 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 6.6 gpm
- Fuel Type:
- Natural Gas
- Indoor Outdoor:
- Indoor
- MBH:
- 120
- Maximum Temperature:
- 140
- Minimum Temperature:
- 115
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 100 to 140 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.87
- Vent Type:
- B-Vent
- Water Connection Size:
- 3/4 in
- Weight:
- 50 lb
- Width:
- 18-3/10 in