157 MBH Outdoor Condensing Natural Gas Tankless Water Heater
157 MBH Outdoor Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Our NRC711 Series is perfect for homes with 1-3 showers. when properly sized, they provide an endless supply of hot water to an entire home. with state-of-the-art gas combustion technology, Noritz burners maximize output and provide temperature stability while maintaining low emissions.
- Built-in features include safety lock-out, freeze protection, and high elevation adjustment
- Fully modulating burner automatically adjusts burner level accordingly
- Features 93% thermal efficiency
- Safety lock out default maximum 120° F (refer to owner’s manual for higher temp)
- Automatic air regulator monitors internal temperature/maximizes burner efficiency
- Flow rates from 0.5 gpm up to 7.1 gpm
- 12 year warranty on the heat exchanger, 5 year on parts, plus all Noritz models feature a 1 year in home warranty
- Ultra low nox burner
- Resin coated PC board – increases durability and protection from elements
-
Green
Specifications
- AFUE:
- 93.00 %
- AMP:
- 4
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 157000
- CSA Certified:
- CSA 4.3
- Condensing:
- Yes
- Depth:
- 6-7/10 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 7.1 gpm
- Fuel Type:
- Natural Gas
- Indoor Outdoor:
- Outdoor
- MBH:
- 157
- Maximum Temperature:
- 140
- Minimum Temperature:
- 115
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 100 to 140 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.89
- Water Connection Size:
- 3/4 in
- Weight:
- 40 lb
- Width:
- 13-4/5 in