180 MBH Outdoor Condensing Natural Gas Tankless Water Heater
180 MBH Outdoor Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- This water heater is a high efficiency, fully condensing appliance. Unlike a traditional tankless water heater, a condensing model captures heat from the exhaust gas and uses it to preheat the incoming cold water as it passes through the secondary heat exchanger
- The Energy Star rated NRC98DV is one of many Noritz efficient condensing models. Noritz continues to demonstrate our ongoing commitment to the green movement by expanding our newest tankless water heater product line: the ecoTOUGH Series of high efficiency.
- Heat exchanger is manufactured with commercial grade copper, 25% thicker piping than standard models
- This is for outdoor installations only. No venting is required
- High-efficiency condensing technology
- Heat exchanger manufactured with commercial grade copper, 25% thicker piping than standard models
- Vents with PVC, CPVC and PP
- Btu input range from 16,000 up to 180,000 btu/h
- 12 year warranty on the heat exchanger, 5 year on parts, plus all Noritz models feature a 1 year in home warranty
- 9.8 gpm tankless water heater provides enough hot water to run from 2 to 3 hot water appliances at 1 time
-
Green
Specifications
- AMP:
- 0.3
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 180000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Condensing:
- Yes
- Depth:
- 9-2/5 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 9.8 gpm
- Fuel Type:
- Natural Gas
- Indoor Outdoor:
- Outdoor
- MBH:
- 180
- Maximum Temperature:
- 140
- Minimum Temperature:
- 100
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 115 to 140 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.92
- Water Connection Size:
- 3/4 in
- Weight:
- 57 lb
- Width:
- 18-3/10 in