199 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater
199 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater
Frequently Purchased Together
Product Details
Product Details
- Noritz' NRCR models feature an integrated recirculation pump, stainless steel heat exchangers with 15 year warranty, and are the only units with a pump that is flex vent capable. Featuring an integrated recirculation pump and heat exchangers composed of high quality stainless steel, the NRCR is designed to provide homeowners with reliable and faster hot water for years to come.
- NRCR features a 0.95 UEF rating, one of the best energy factors in the tankless market.
- NRCR units have three recirculation modes: 1. on-demand mode 2. recirculation mode 3. crossover mode
- The NRCR features a 15 year warranty on its heat exchanger, which is composed of high quality stainless steel and designed for easier serviceability.
- If your home doesn’t have a dedicated return line, you can install a crossover valve at the furthest fixture of your home and take advantage of our NRCR crossover mode. (CSV-BPK sold separately).
- Unit is Wi-Fi-capable, which allows for wireless control from your smart device.
- Built with an integrated pump allowing a 1/2 in. loop with a length of up to 200 ft. (or 3/4 in up to 500 ft.), the longest in the industry.
- Flow rates from 0.5 GPM up to 11.1 GPM
- Manufactured in Japan
- Visit https://www.noritz.com/nrcr/ for more information
-
Green
Specifications
- AMP:
- 4
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 199900
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Condensing:
- Yes
- Depth:
- 14-1/10 in
- Duct Size:
- 2 in;3 in
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 11.1 gpm
- Fuel Type:
- Natural Gas
- Height:
- 27 in
- Indoor Outdoor:
- Indoor/Outdoor
- MBH:
- 199
- Maximum Temperature:
- 140
- Minimum Temperature:
- 100
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- 100 to 140 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.97
- Vent Type:
- Direct Vent
- Water Connection Size:
- 3/4 in
- Weight:
- 73 lb
- Width:
- 18-1/2 in
- Wireless Communication - FEI:
- Wi-Fi