This product requires certification to purchase.

199 MBH Indoor Condensing Natural Gas Tankless Water Heater

You last purchased this on
 
Noritz America

199 MBH Indoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #NNRC111DVNG2
  • Item #7108428
  • Manufacturer Part #GQ-C3257WX-FF US NG
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Noritz America

199 MBH Indoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #NNRC111DVNG2
  • Item #7108428
  • Manufacturer Part #GQ-C3257WX-FF US NG
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • This innovation utilizes a dual heat exchanger, a fusion of stainless steel and copper heat exchangers. The 100% stainless steel component captures the residual heat from the exhaust temperature to preheat the incoming water before it runs through the main copper heat exchanger
  • The direct vent system allows 3 in. or 4 in. PVC or CPVC to be installed
  • Heat exchanger is manufactured with commercial grade copper, 25% thicker piping than standard models
  • Flow rates from 0.5 gpm up to 11.1 gpm
  • Additional features: Temperature lockout, high elevation adjustment, condensate overflow monitoring system, service reminder function
  • 12 year warranty on the heat exchanger, 5 year on parts, plus all Noritz models feature a 1 year in home warranty
  • Ultra low nox burner
  • Space savings
  • Single vent option
  • Requires Certification
  • Green


Specifications

AMP:
4
ANSI:
ANSI Z21.10.3
Application:
Residential
BTU:
199900
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Condensing:
Yes
Depth:
9-2/5 in
Emission:
Low NOx
Energy Star Compliant:
Yes
Flow Rate:
11.1 gpm
Fuel Type:
Natural Gas
Indoor Outdoor:
Indoor
MBH:
199
Maximum Temperature:
140
Minimum Temperature:
100
NSF Certified:
Yes
Power Source:
Gas
Pressure - Low:
15
Pressure - Maximum:
150 psi
Temperature Range:
100 to 140 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.91
Vent Type:
Direct Vent
Water Connection Size:
3/4 in
Weight:
68 lb
Width:
18-3/10 in