199 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater
199 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater
Frequently Purchased Together
Product Details
Product Details
- With more power than any tankless water heater in its class, the NR98SV series is ideal for mid-size homes with up to 4 showers depending on the specific area you are in. Built-in features include safety lock-out, freeze protection and high elevation adjustment. PVC cannot be used for venting
- Features scale detection software
- Flow rates from 0.5 gpm up to 9.8 gpm
- Heat exchanger is manufactured with commercial grade copper, 25% thicker piping than standard models
- 12 year warranty on the heat exchanger, 5 year on parts, plus all Noritz models feature a 1 year in home warranty
- This unit has an available temperature setting of up to 140° F
- Fully modulating burner – automatically adjusts burner level accordingly
- Automatic air regulator – monitors internal temperature/maximizes burner efficiency
Specifications
- AMP:
- 2
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 199900
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Condensing:
- No
- Depth:
- 9-2/5 in
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- Flow Rate:
- 9.8 gpm
- Fuel Type:
- Natural Gas
- Height:
- 29-1/2 in
- Indoor Outdoor:
- Indoor
- MBH:
- 199
- Maximum Temperature:
- 140
- Minimum Temperature:
- 100
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 100 to 140 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.82
- Vent Type:
- Power Vent
- Water Connection Size:
- 3/4 in
- Weight:
- 54 lb
- Width:
- 13-4/5 in