199 MBH Outdoor Condensing Natural Gas Tankless Water Heater
199 MBH Outdoor Condensing Natural Gas Tankless Water Heater
Frequently Purchased Together
Product Details
Product Details
- This innovation utilizes a dual heat exchanger, a fusion of stainless steel and copper heat exchangers. The 100% stainless steel component captures the residual heat from the exhaust temperature to preheat the incoming water before it runs through the main copper heat exchanger
- The direct vent system allows 3 in. or 4 in. PVC or CPVC to be installed
- Heat exchanger is manufactured with commercial grade copper, 25% thicker piping than standard models
- Flow rates from 0.5 gpm up to 11.1 gpm
- Additional features: Temperature lockout, high elevation adjustment, condensate overflow monitoring system, service reminder function
- 12 year warranty on the heat exchanger, 5 year on parts, plus all Noritz models feature a 1 year in home warranty
- Ultra low nox burner
- Space savings
-
Green
Specifications
- AMP:
- 4
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 199900
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Condensing:
- Yes
- Depth:
- 9-2/5 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 11.1 gpm
- Fuel Type:
- Natural Gas
- Indoor Outdoor:
- Outdoor
- MBH:
- 199
- Maximum Temperature:
- 140
- Minimum Temperature:
- 100
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 100 to 140 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.91
- Water Connection Size:
- 3/4 in
- Weight:
- 66 lb
- Width:
- 18-3/10 in