This product requires certification to purchase.

2 in. PVC Low Profile Termination Kit

You last purchased this on
 
Noritz America

2 in. PVC Low Profile Termination Kit

  • Fast #
  • Part #NPVC2LPT
  • Item #8368267
  • Manufacturer Part #PVC-2LPT
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Noritz America

2 in. PVC Low Profile Termination Kit

  • Fast #
  • Part #NPVC2LPT
  • Item #8368267
  • Manufacturer Part #PVC-2LPT
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The PVC-2LPT offers a flat termination option for Noritz' latest condensing models. This accessory provides an alternative to the two-pipe side wall termination commonly seen among installers. Its innovative design covers the intake and exhaust while still providing proper ventilation
  • PVC-2LPT is made up of ULC S636 PVC compound
  • Allows for versatile 2 in. termination options
  • Low profile design provides ease of installation
  • Package contents include: 1 base, 1 cap, 8 stainless steel screws, 4 plastic anchors
  • Requires Certification

Specifications

Diameter:
2 in
Length:
3-1/2 in
Material:
Plastic
Material Type:
PVC
Product Type:
Vent Part
Proposition 65:
This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65warnings.ca.gov