3/4 in. Sweat Isolation Valve Kit
This product has been replaced by
Manufacturer Part #IK-WV-200-5-TH-S
3/4 in. Sweat Isolation Valve Kit
Frequently Purchased Together
Product Details
Product Details
- This lead-free sweat isolation valve kit comes equipped with everything required to isolate your tankless unit from the rest of your plumbing. This kit was designed to make tankless installation that much easier!
- For 3/4" sweated connections
- A 500K BTU pressure relief valve is included.
- Double wall vent type
- Lead free
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Length:
- 14 in
- Product Type:
- Valve