3/4 in. Threaded Isolation Valve Kit
3/4 in. Threaded Isolation Valve Kit
Frequently Purchased Together
Product Details
Product Details
- This lead-free threaded isolation valve kit comes equipped with everything required to isolate your tankless unit from the rest of your plumbing. This kit was designed to make tankless installation that much easier! A 500K BTU pressure relief valve is included.
- Includes pressure relief valve
- TH denotes threaded connection
- Double wall vent type
- For 3/4" threaded connections
- ULC-S636 approved for use in Canada
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Length:
- 4-3/16 in
- Product Type:
- Valve