This product requires certification to purchase.

3 in Bird Screen For PVC

You last purchased this on
 
Noritz America

3 in Bird Screen For PVC

  • Fast #
  • Part #NVT3PVCS
  • Item #3716060
  • Manufacturer Part #VT3-PVCS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Noritz America

3 in Bird Screen For PVC

  • Fast #
  • Part #NVT3PVCS
  • Item #3716060
  • Manufacturer Part #VT3-PVCS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • This stainless steel bird screen offers maximum protection from birds and other critters
  • It is used for single wall venting
  • Durable and weather resistant
  • Provides a nice, clean look to your installation
  • For PVC termination
  • Requires Certification

Specifications

Diameter:
3 in
Length:
5 in
Material:
Stainless Steel
Width:
5 in