This product requires certification to purchase.

3 in. or 4 in. Horizontal Hood Louvre Vent Termination

You last purchased this on
 
Noritz America

3 in. or 4 in. Horizontal Hood Louvre Vent Termination

  • Fast #
  • Part #NPVTHL
  • Item #4293305
  • Manufacturer Part #PVT-HL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Noritz America

3 in. or 4 in. Horizontal Hood Louvre Vent Termination

  • Fast #
  • Part #NPVTHL
  • Item #4293305
  • Manufacturer Part #PVT-HL
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • This termination is for horizontal install. The product itself is made out of PVC material. it comes with a 1 year warranty.
  • 3 in. PVC compatible
  • 4 in. PVC compatible
  • Not approved for Canada
  • 1 year warranty
  • Requires Certification

Specifications

Diameter:
4 in
Length:
7-1/2 in
Material:
Plastic
Product Type:
Vent Part