300 MBH Indoor Condensing Natural Gas Tankless Water Heater
300 MBH Indoor Condensing Natural Gas Tankless Water Heater
Frequently Purchased Together
Product Details
Product Details
- The NCC300 is versatile enough to adapt with its small size, flexibility in venting material and termination location
- The NCC300 is among the industry’s best 20:1 turn down ratio. It also features a wide BTU range of 15,000 to 300,000
- This Noritz commercial unit has a 97% thermal efficiency!
- The NCC300 occupies a smaller footprint, allowing for seamless installation and reclaimed valuable space. Do more with less space
- Primary heat exchanger is made of K grade copper, and the secondary heat exchanger is made of Austenite stainless steel
- Direct electronic ignition
- Units can be linked together by using either the optional 2-unit quick connect or multi-unit system controller for up to 6 units (sold separately)
- Gas consumption ranges from 15,000 btu/h to 300,000 btu/h
- 5 year limited warranty on the heat exchanger and parts, 1 year labor warranty
- Multi-system up to 24 units
-
Green
Specifications
- AFUE:
- 98.00 %
- AMP:
- 4
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 300000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Condensing:
- Yes
- Depth:
- 14-1/5 in
- Duct Size:
- 4 in
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 13.2 gpm
- Fuel Type:
- Natural Gas
- Indoor Outdoor:
- Indoor
- MBH:
- 300
- Maximum Temperature:
- 185
- Minimum Temperature:
- 100
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Water Connection Size:
- 1 in
- Weight:
- 110 lb
- Width:
- 18-9/10 in
- Wireless Communication - FEI:
- Wi-Fi