300 MBH Outdoor Condensing Natural Gas Tankless Water Heater
300 MBH Outdoor Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- No matter your installation plans, the NCC300 is versatile enough to adapt with its small size, flexibility in venting material and termination location. The NCC300 is among the industry’s best 20:1 turn down ratio. It also features a wide BTU range of 15,000 to 300,000.
- High-Efficiency
- This Noritz commercial unit has a 97% thermal efficiency!
- The NCC300 occupies a smaller footprint, allowing for seamless installation and reclaimed valuable space. Do more with less space
- Primary heat exchanger is made of K grade copper, and the secondary heat exchanger is made of Austenite stainless steel
- 5-year limited warranty on the heat exchanger and parts, 1 year labor warranty
- Units can be linked together by using either the optional 2-unit Quick Connect or multi-unit System Controller for up to 6 units (sold separately).
- Gas consumption ranges from 15,000 BTUh to 300,000 BTUh
- This unit is Wi-Fi capable, allowing simultaneous visibility of your commercial units. NWCC Wi-Fi Adapter is sold separately.
- Multi-system up to 24 units
-
Green
Specifications
- AFUE:
- 98.00 %
- AMP:
- 0.3
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 300000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Condensing:
- Yes
- Depth:
- 14-1/5 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 13.2 gpm
- Fuel Type:
- Natural Gas
- Height:
- 27 in
- Indoor Outdoor:
- Outdoor
- MBH:
- 300
- Maximum Temperature:
- 185
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- Water Connection Size:
- 1 in
- Weight:
- 82 lb
- Width:
- 18-9/10 in
- Wireless Communication - FEI:
- Wi-Fi