Product Details
Product Details
- The CVP-11ADJ is a stainless steel adjustable vent pipe for all Noritz DVC units. This double wall vent pipe is heat resistant and has anti-corrosive properties.
- Adjustable vent pipe
- Concentric vent pipe for concentric tankless units
- Double wall vent
- Push-on connection
- UL approved venting
Specifications
- Diameter:
- 3/5 in
- End Connection 1:
- Push
- End Connections:
- Push
- Length:
- 11-1/5 in
- Material:
- Stainless Steel
- Product Type:
- Vent Pipe