This product requires certification to purchase.

380 MBH Indoor/Outdoor Non-Condensing Natural Gas Tankless Water Heater

You last purchased this on
 
Noritz America

380 MBH Indoor/Outdoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #NNC380SVASMENG1
  • Item #3919235
  • Manufacturer Part #NC380-SV-ASME-NG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Noritz America

380 MBH Indoor/Outdoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #NNC380SVASMENG1
  • Item #3919235
  • Manufacturer Part #NC380-SV-ASME-NG
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The NC380 380,000 BTU natural gas tankless water heater has a maximum of 13.2 GPM with optional multi-system capability which can link up to 24 units. The single vent system allows stainless steel single-wall venting to be installed. This ASME certified commercial tankless unit heats water up to 180°F.
  • No Condensate Drain
  • Heat exchanger is manufactured with commercial grade copper, 25% thicker piping than standard models
  • VC-132 Vent cap required for outdoor installation
  • Gas consumption ranges from 22,500 BTUh to 380,000 BTUh
  • 5-year limited warranty on the heat exchanger and parts, 1 year labor warranty
  • BTU input can range from 22,500 to 9.1 million BTUh (for 24-unit Multi-System)
  • 5" Single Wall stainless steel venting for indoors
  • VC-132 Vent cap required for outdoor
  • 380,000 BTUH
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
4
ANSI:
ANSI Z21.10.3
Application:
Commercial
BTU:
380000
CSA Certified:
CSA 4.3
Condensing:
No
Depth:
11-4/5 in
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
No
Flow Rate:
13.2 gpm
Fuel Type:
Natural Gas
Indoor Outdoor:
Indoor/Outdoor
MBH:
380
Maximum Temperature:
180
NSF Certified:
Yes
Power Source:
Gas
Pressure - Maximum:
150 psi
Temperature Range:
100 to 180 Deg F
UL Listed:
No
Vent Type:
Power Vent
Weight:
106 lb
Width:
19-1/10 in