This product requires certification to purchase.

4 in. Stainless Steel N-Vent Rain Cap

You last purchased this on
 
Noritz America

4 in. Stainless Steel N-Vent Rain Cap

  • Fast #
  • Part #NRC4
  • Item #2463800
  • Manufacturer Part #RC4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Noritz America

4 in. Stainless Steel N-Vent Rain Cap

  • Fast #
  • Part #NRC4
  • Item #2463800
  • Manufacturer Part #RC4
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • This accessory is a stainless steel vent pipe rain cap. It measures 4 in. in diameter. It is to be used for a single wall termination.
  • Single wall vent
  • Made of durable, stainless steel
  • Measures 4 in. in diameter
  • Design type high watt density hair pin (2 passes)
  • UL approved
  • Requires Certification

Specifications

Diameter:
4 in
Length:
7-4/5 in
Material:
Stainless Steel
UL Listed:
Yes