4 in. Vent Termination Bird Screen
4 in. Vent Termination Bird Screen
Frequently Purchased Together
Product Details
Product Details
- Stainless steel bird screen for a 4 in. diameter PVC vent termination. This bird screen offers maximum protection. It is used for single wall venting.
- Stainless steel bird screen
- For PVC termination
- Durable and weather resistant
- Gives install a nice clean finished look
- Protect your venting from birds and other critters
Specifications
- Diameter:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Length:
- 2.5 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Vent Part