Electric and Gas Hybrid Water Heater
Hybrid Hot Electric and Gas Hybrid Water Heater
Frequently Purchased Together
Product Details
Product Details
- Highly efficient, compact design
- Flexible installation (2 in PVC/CPVC/PP)
- Common vent capable (Link up to 6 hybrid hots to a single venting system)
- Digital pump controller
- High performance pump for maximum recovery rate
- Fully modulating burner with input range from 18,000 BTU/hr. – 199,900 BTU/hr.
- Ratings certified by AHRI: 0.96 UEF
- Cement lined tank for superior corrosion resistance and reduced maintenance
- Integrated heat trap to reduce heat loss and improve efficiency
-
Green
Specifications
- AMP:
- 2.1
- BTU:
- 199900
- Capacity:
- 119 gal
- Diameter:
- 28 in
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 67-3/4 in
- Ignition System:
- Direct Electronic Ignition
- MBH:
- 199.9
- Power Source:
- Gas
- Proposition 65:
- This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65warnings.ca.gov
- Temperature Range:
- 100 to 185 Deg F
- Volts:
- 120V
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Hybrid, Tall