This product requires certification to purchase.

11 in. Bird Guard 3 in.

You last purchased this on
 
Noritz America

N-Vent 11 in. Bird Guard 3 in.

  • Fast #
  • Part #NCVTS
  • Item #3753417
  • Manufacturer Part #CVT-S
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Noritz America

N-Vent 11 in. Bird Guard 3 in.

  • Fast #
  • Part #NCVTS
  • Item #3753417
  • Manufacturer Part #CVT-S
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • This is a straight termination accessory with a bird screen. If features a double wall vent pipe. Material is stainless steel.
  • For straight termination
  • Accessory is made of stainless steel material
  • Ideal for double wall venting
  • Measures 4 in. in diameter
  • Requires Certification

Specifications

Collection:
N-Vent
Color Finish Name:
Silver
Diameter:
3 in
Length:
11 in
Material:
Stainless Steel
Width:
12 in